Shop All Torque Multipliers
Insize
Torque Multiplier, 15000N.M
Mfr # IST-TM15000P
Zoro # G500420749
Free Shipping & Returns
$3,833.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±5%
- Capacity 11063 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # IST-TM15000P
- Zoro # G500420749
- UPC # 6940561911442
- Country of Origin Unknown
- Category Torque Multipliers
Details
Accuracy | ±5% |
Capacity | 11063 ft-lb |
Description
Torque Multiplier, 15000N.M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Brass Router Template Guide I.D. 21/32 Inch O.D. 3/4 Inch Replaces Porter Cable 42024 (19660)
- SIMONDS Slim Taper Saw File, American, 4in.L (73535500)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 19/32 (55438)
- MILWAUKEE TOOL 4 pc. Hose Pick Set (48-22-9217)
- GEARWRENCH 2,000 Foot Pound Torque Multiplier (64-833G)
- URREA Replacement, Torque Multiplier (6202AR)
- X-4 TOOL .50 to .75 1000lbs Multiplier Torque (X4LW750)
- WILLIAMS Williams Torque Multiplier, 3200 ft.-lb. (TM-393)
- PROTO Torque Multiplier, 3200 ft-lb, 1/2x1 In Dr (J6232CERT)
- WRIGHT TOOL Torque Multiplier 3/4" Sq F - 1" Sq M O (9S292)
- PROTO Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr (J6212CERT)
- Insize Torque Multipliers