Shop All Torque Multipliers
Insize
Torque Multiplier, 1000N.M
Mfr # IST-TM1000P
Zoro # G300420758
Free Shipping & Returns
$846.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±5%
- Capacity 738 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # IST-TM1000P
- Zoro # G300420758
- UPC # 6940561905250
- Country of Origin Unknown
- Category Torque Multipliers
Details
Accuracy | ±5% |
Capacity | 738 ft-lb |
Description
Torque Multiplier, 1000N.M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive, 4 pt SAE Socket, 4 Points (41441)
- CURRENT TOOLS 6" Diameter Cable Pulling Hook Sheave (406)
- REGAL CUTTING TOOLS 1/4-20 H3 4 Flt. Taper Hand Tap (008319AS)
- BETA T-Handle Wrench, Male, 7/64" (009510751)
- ASTRO PNEUMATIC Torque Limiting Extension Set, 10 pcs. (78810)
- PROTO Torque Multiplier, 3200 ft-lb, 1/2x1 In Dr (J6232CERT)
- WILLIAMS Williams Torque Multiplier, 4000 ft.-lb. (TM-1500)
- PROTO Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr (J6212CERT)
- WILLIAMS Williams Torque Multiplier, 8000 ft.-lb. (TM-2000)
- X-4 TOOL .50 to .75 1000lbs Multiplier Torque (X4LW750)
- GEARWRENCH 1,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-850G)
- Insize Torque Multipliers