Shop All Torque Multipliers
Insize
Torque Multiplier, 10000N.M
Mfr # IST-TM10000P
Zoro # G700420747
Free Shipping & Returns
$2,629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy ±5%
- Capacity 7376 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # IST-TM10000P
- Zoro # G700420747
- UPC # 6940561911435
- Country of Origin Unknown
- Category Torque Multipliers
Details
Accuracy | ±5% |
Capacity | 7376 ft-lb |
Description
Torque Multiplier, 10000N.M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 36mm Individual Metric Hex/Allen Key Wrench w/Regular H (310536)
- CLEVELAND Countersink, 2-5/8" L, HSS, Center Reamer (C46225)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 3/8x3/8x1-1/2x4 (C60436)
- DEWALT 20x Transit Level Package (DW092PK)
- WILLIAMS Williams Torque Multiplier, 3200 ft.-lb. (TM-393)
- CENTRAL TOOLS $Torque Multiplier 4:1 - 3/4"DR (CE6387)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6234)
- DYNAMIC Tools Torque Multipliers, 1100 ft./lbs., 5:1 Torque Ratio (D086101)
- GEDORE Torque Multiplier Set, 1300 Nm (DVV-13ZG)
- GEARWRENCH 2,000 Foot Pound Torque Multiplier (64-833G)
- WILLIAMS Williams Torque Multiplier, 2000 ft.-lb. (JHWTM-1000)
- Insize Torque Wrenches