Shop All Precision Steel Squares
Insize
Tool Maker Square, 1-39/64 x 1-7/64" Sz
Mfr # 4794-040
Zoro # G1195020
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Pieces 1
- Construction Stainless Steel
- Squareness (In.) 0.000091 in (Inside), 0.000094 in (Outside)
- Standards DIN 875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4794-040
- Zoro # G1195020
- Country of Origin China
- Category Precision Steel Squares
Dimensions
Outside Dimensions | 1 39/64 in x 1 7/64 in |
Details
Item | Precision Steel Square |
Material | Stainless Steel |
Number of Pieces | 1 |
Construction | Stainless Steel |
Squareness (In.) | 0.000091 in (Inside), 0.000094 in (Outside) |
Standards | DIN 875 |
Angle | 90 Degrees |
Graduations | None |
With Wide Base | No |
Squareness - Inch | 0.000091 in (Inside); 0.000094 in (Outside) |
Description
Precision Steel Square, Material Stainless Steel, Angle 90 Degrees , Number of Pieces 1, Outside Dimensions 1 39/64 in x 1 7/64 in, Construction Stainless Steel, Squareness - Inch 0.000091 in (Inside); 0.000094 in (Outside), Standards DIN 875, With Wide Base No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 3/8 (C12154)
- DEWALT 6" 10TPI 2X Recip Blade 5pk (DWA4176)
- WESTWARD 1/4 in Drive, 6mm Hex Metric Socket, 6 Points (53YR34)
- OTC Combination Wedge And Pry Tool (2487)
- INSIZE Tool Maker Square, 1 x 13/16" Sz (4794-025)
- INSIZE Machinist Square, 3-29/32 x 2-13/16" Sz (4707-100)
- INSIZE Machinist Square, 2 x 1-39/64" Sz (4707-50)
- INSIZE Machinist Square, 10 x 6" Sz (4707-250)
- INSIZE Precision Square, Stainless Steel (4790-750)
- INSIZE Precision Square, Stainless Steel (4790-1500)
- IGAGING 3 Piece Machinist Steel Metal Tool Square Set - 34-246 (34-246)
- Insize Protractors & Machinist Squares