Shop All Micrometers
Insize
Three Points Internal Micrometer, 10-11"
Mfr # 3227-E11
Zoro # G900010571
product price: $2,654.99
/ea
Free Shipping & Returns
$2,654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0002 in
- Range 10 to 11 in
- Thimble Ratchet Stop
- Anvil Material carbide
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3227-E11
- Zoro # G900010571
- UPC # 6928640356599
- Country of Origin Unknown
- Category Micrometers
Details
Resolution | 0.0002 in |
Range | 10 to 11 in |
Thimble | Ratchet Stop |
Anvil Material | carbide |
Construction | Steel |
Accuracy | 0.00036 in |
Description
Three Points Internal Micrometer, 10-11"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1012MD)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #57 (C18110)
- WRIGHT TOOL Socket 3/4" Drive 8 Point Standard Impac (6872)
- BURNDY Type U Crimping Die, Blue (U5CRT)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-5A)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-4)
- INSIZE Electronic Outside Micrometer, Friction (3109-75E)
- INSIZE Electronic Outside Micrometer, Friction (3109-50E)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-25A)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-28)
- Insize Micrometers