Shop All Thread Measuring Gauges
Insize
Threaded Ring Gauge Dimension Type Inch
Mfr # 4121-5D1N
Zoro # G4707124
product price: $58.25
/ea
$58.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Meets/Exceeds ANSI B1.2
- Thread Size 5/16"-18
- Class 2A
- Thread Type UNC
- Included Certification Certificate of Inspection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4121-5D1N
- Zoro # G4707124
- Country of Origin China
- Category Thread Measuring Gauges
Dimensions
Thread Size | 5/16"-18 |
Pitch Diameter | 5/16 in |
Dimension Type | Inch |
Details
Meets/Exceeds | ANSI B1.2 |
Type | No Go |
Item | Threaded Ring Gauge |
Class | 2A |
Thread Type | UNC |
Included Certification | Certificate of Inspection |
Gauge Design | Solid |
Gauge Type | No-Go (Minus) |
Thread Class | 2A |
Standards | ANSI B1.2 |
Long Form Calibration Certificate | No |
Finish | Uncoated |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Dimension Type Inch, Gauge Type No-Go (Minus), Pitch Diameter 5/16 in, Thread Class 2A, Thread Size 5/16 In.-18, Thread Type UNC, Finish Uncoated, Gauge Design Solid, Included Certification Certificate of Inspection, Standards ANSI B1.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30 Cobalt Extra Long Threaded Shank Drill Bit Overall Length 2-3/4 (TSD30EL)
- PICQUIC Dash 7 Multi-Bit Drvr (8107)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (14450)
- WILTON Jaw Inserts for 4TK27, 4.5 L, PK2 (76654S41)
- ZORO SELECT Thread Identifier, 26" L, 4" W, 20" Wire L (TH-COM-L-------)
- IRWIN TOOLS Thread Pitch Gauges-16-leaf Metric Thread Gauge-Carded (12016)
- IRWIN Thread Pitch Gauges-16-leaf Metric Thread Gauge-Carded (12016)
- ZORO SELECT Thread Measuring Gauge (U00000.000.0001)
- H & H INDUSTRIAL PRODUCTS Pro-Series 48 Piece Thread Wire Measuring Set (4200-0240)
- ZORO SELECT Thread Identifier, 21" L, SS, 2.5" W (TH-COM-S-------)
- IRWIN Thread Gauge Metric 16L (12016)
- Insize Precision Measuring Tools