Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Sz. 1-1/14"-11.5
Mfr # 4634-1G12
Zoro # G6528468
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 6g
- Thread Size 1 1/4"-11 1/2
- Thread Type NPT
- Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4634-1G12
- Zoro # G6528468
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 1 1/4"-11 1/2 |
Dimension Type | Inch |
Pitch Diameter | 1 1/4 in |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | NPT |
Material | Hardened Steel |
Finish | Uncoated |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Includes | Certificate of Accuracy |
Application | Metalworking |
Color | Gray |
Gauge Design | Adjustable |
Thread Class | 6G |
Gauge Type | Go (Plus) |
Included Certification | Certificate of Accuracy |
Hardness | HRC 60-62 |
Long Form Calibration Certificate | No |
Standards | ANSI/ASME B1.20.1 |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Hardened Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1 1/4 in, Thread Class 6G, Thread Size 1 1/4 In.-11 1/2, Thread Type NPT, Finish Uncoated, Gauge Design Adjustable, Hardness HRC 60-62, Included Certification Certificate of Accuracy, Standards ANSI/ASME B1.20.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA R-Beam Endcaps, 2 pcs. (20080)
- WIDIA Grooving/Parting Insert, WMT-U-PH, Carbide (WMTS188I5P08PH)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 1/4", 3", PK5 (SZ-14-A-3-5PK)
- EXCEL BLADES Snap Blade 18mm, 7pt Snap Knife Utility Replacement Blade 5pcs., 12pk. (20007)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- VERMONT GAGE Adj. Go Ring Gage, 9/16-24 UNEF 2A (361145510)
- HHIP M10 X 1.50 6G Thread Ring Gage Go-Nogo (4101-1211)
- MITUTOYO Ring Gage, .50" (177-180)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- MITUTOYO Ring Gage, .24" (177-207)
- Insize Ring Gauges