Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size M8.0-1.25
Mfr # 4120-8
Zoro # G6525029
original price:
$60.09
20% off
new price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 6g
- Thread Type Metric
- Color Gray
- Material Tool Steel
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4120-8
- Zoro # G6525029
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | M8 x 1.25 |
Dimension Type | Metric |
Pitch Diameter - Go Member | 1.25 mm |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | Metric |
Color | Gray |
Material | Tool Steel |
Application | Metalworking |
Finish | Uncoated |
Includes | Certificate of Accuracy |
Meets/Exceeds | ISO 1502 |
Long Form Calibration Certificate | No |
Standards | ISO 1502 |
Included Certification | Certificate of Inspection |
Gauge Design | Adjustable |
Gauge Type | Go (Plus) |
Thread Class | 6G |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter - Go Member 1.25 mm, Thread Class 6G, Thread Size M8 x 1.25, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handles oval with thru hole (K0204.11602705)
- BON TOOL Bon 82-783 Squeegee-, Poly 22" No Notch (82-783)
- WALTER Indexable Square Shoulder End Mill, 0.750" Cutter Dia, 3 Inserts, 10.00mm Cut Depth, F4042R Series (F4042R.UT18.019.Z03.10)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 3/16 inch (R10P3/16)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Pipe Ring Gage, 1/4"-18 Size (441104010)
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel (361144550)
- MITUTOYO Ring Gage, .60" (177-181)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- Insize Ring Gauges