Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size M6.0-1.00
Mfr # 4120-6
Zoro # G6536789
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 6g
- Thread Type Metric
- Meets/Exceeds ISO 1502
- Material Tool Steel
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4120-6
- Zoro # G6536789
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | M6 x 1.00 |
Dimension Type | Metric |
Pitch Diameter - Go Member | 1 mm |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | Metric |
Meets/Exceeds | ISO 1502 |
Material | Tool Steel |
Application | Metalworking |
Color | Gray |
Finish | Uncoated |
Includes | Certificate of Accuracy |
Gauge Type | Go (Plus) |
Thread Class | 6G |
Standards | ISO 1502 |
Gauge Design | Adjustable |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Inspection |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter - Go Member 1 mm, Thread Class 6G, Thread Size M6 x 1.00, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7075)
- WIDIA Thread Forming Tap, #4-40, Bottoming, Uncoated, 3 Flutes (17214)
- MALCO Snip Blade for 1ELJ6 Snip (M12ARB)
- RIDGID Assembly, Cord (18818)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size 1/4"-19 (4636-1B19)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- MITUTOYO Ring Gage, 1.0" (177-209)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- Insize Precision Gauges & Accessories