Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size M22.0-2.50
Mfr # 4120-22
Zoro # G6552633
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 6g
- Thread Type Metric
- Color Gray
- Material Tool Steel
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4120-22
- Zoro # G6552633
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | M22 x 2.50 |
Dimension Type | Metric |
Pitch Diameter - Go Member | 2.5 mm |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | Metric |
Color | Gray |
Material | Tool Steel |
Finish | Uncoated |
Includes | Certificate of Accuracy |
Meets/Exceeds | ISO 1502 |
Application | Metalworking |
Gauge Type | Go (Plus) |
Standards | ISO 1502 |
Gauge Design | Adjustable |
Long Form Calibration Certificate | No |
Thread Class | 6G |
Included Certification | Certificate of Inspection |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter - Go Member 2.5 mm, Thread Class 6G, Thread Size M22 x 2.50, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL R 2-Way Blue Steel Walking Ed, 9"x6" 1/2 (CC395-01)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 1-1/8" x 1" (HCS.1-1/8)
- LENOX Band Saw Blade, 8 ft. 11" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852007)
- PROTO Retaining Ring Convertible Pliers - 9-1/4" (J377)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A (362128010)
- HHIP 1/2-20UNF 2A Thread Ring Gage Set Go-Nogo (4101-0334)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441114510)
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A (361152010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- Insize Ring Gauges