Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size M20.0-2.50
Mfr # 4120-20
Zoro # G6576643
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 6g
- Thread Type Metric
- Finish Uncoated
- Application Metalworking
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4120-20
- Zoro # G6576643
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | M20 x 2.50 |
Dimension Type | Metric |
Pitch Diameter - Go Member | 2.5 mm |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | Metric |
Finish | Uncoated |
Application | Metalworking |
Color | Gray |
Meets/Exceeds | ISO 1502 |
Includes | Certificate of Accuracy |
Material | Tool Steel |
Standards | ISO 1502 |
Gauge Design | Adjustable |
Long Form Calibration Certificate | No |
Thread Class | 6G |
Gauge Type | Go (Plus) |
Included Certification | Certificate of Inspection |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter - Go Member 2.5 mm, Thread Class 6G, Thread Size M20 x 2.50, Thread Type Metric, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Inspection, Standards ISO 1502
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 1 3/8 in Size, Deep Socket, Black Phosphate (49-66-6236)
- DEWALT 7" & 9" (180 mm & 230 mm) 6,000 rpm 5.3 HP Angle Grinder (D28499X)
- KO-KEN Socket 8mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-8)
- OSG 7/16-14 UNC 2B THREAD LIMIT GAGE (1500102300)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Adj. Go Ring Gage, 5/16-24 UNF 2A (361130510)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- Insize Precision Gauges & Accessories