Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 5-11
Mfr # 4636-511
Zoro # G1185570
Free Shipping & Returns
$4,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class BSPT
- Thread Size 5"-11
- Thread Type BSPT
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4636-511
- Zoro # G1185570
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 5"-11 |
Dimension Type | Inch |
Pitch Diameter | 5 in |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | BSPT |
Thread Type | BSPT |
Color | Gray |
Finish | Uncoated |
Includes | Certificate of Accuracy |
Meets/Exceeds | BS 21 |
Material | Tool Steel |
Application | Metalworking |
Standards | BS 21 |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy |
Gauge Design | Adjustable |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 5 in, Thread Size 5 In.-11, Thread Type BSPT, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Accuracy, Standards BS 21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Flat Double Cut Second File - Boxed (03797NN)
- MILWAUKEE TOOL M4 Charger (48-59-2001)
- WIHA 4 3/4 in Needle Nose Plier Two Component Non-Slip Soft Grip Handle Handle (32742)
- OLFA Single Edge Utility Blade, 17.8mm W, PK10 (SKB-10/10B)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- MITUTOYO Ring Gage, .70" (177-183)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- MITUTOYO Ring Gage, 3.2" (177-295)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- Insize Ring Gauges