Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 4-8
Mfr # 4634-48
Zoro # G6525239
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 6g
- Thread Size 4"-8
- Thread Type NPT
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4634-48
- Zoro # G6525239
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 4"-8 |
Dimension Type | Inch |
Pitch Diameter | 4 in |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | NPT |
Application | Metalworking |
Includes | Certificate of Accuracy |
Color | Gray |
Material | Hardened Steel |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Finish | Uncoated |
Included Certification | Certificate of Accuracy |
Hardness | HRC 60-62 |
Thread Class | 6G |
Gauge Type | Go (Plus) |
Gauge Design | Adjustable |
Long Form Calibration Certificate | No |
Standards | ANSI/ASME B1.20.1 |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Hardened Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 4 in, Thread Class 6G, Thread Size 4 In.-8, Thread Type NPT, Finish Uncoated, Gauge Design Adjustable, Hardness HRC 60-62, Included Certification Certificate of Accuracy, Standards ANSI/ASME B1.20.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Brad Point Drill (FSF-004134)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- STARRETT Adaptor (657R)
- WRIGHT TOOL SKT 3/8 DR 15/16 6 PT DEEP CH (WR3530)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- MITUTOYO Ring Gage, .70" (177-183)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-24 UNF 2A (361134010)
- VERMONT GAGE Pipe Ring Gage, 1-1/4"-11.5 Size (441111510)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- Insize Ring Gauges