Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 4-11
Mfr # 4636-411
Zoro # G1185631
Free Shipping & Returns
$3,637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class BSPT
- Thread Size 4"-11
- Thread Type BSPT
- Meets/Exceeds BS 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4636-411
- Zoro # G1185631
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 4"-11 |
Pitch Diameter | 4 in |
Dimension Type | Inch |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | BSPT |
Thread Type | BSPT |
Meets/Exceeds | BS 21 |
Finish | Uncoated |
Includes | Certificate of Accuracy |
Material | Tool Steel |
Color | Gray |
Application | Metalworking |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy |
Standards | BS 21 |
Gauge Design | Adjustable |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 4 in, Thread Size 4 In.-11, Thread Type BSPT, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Accuracy, Standards BS 21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X1/4)
- DEWALT Insert Bit, 1/4In, Torx, T9, 1In (50 Pack) (DWA1TX9IRB)
- TEKTON 11-Tool 1/2 Inch Drive Crowfoot Wrench Organizer Rack, Red (17-32 mm) (ORG26411)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.72mm (112200720)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- HHIP 1/2-20UNF 2A Thread Ring Gage Set Go-Nogo (4101-0334)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- Insize Precision Gauges & Accessories