Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 3/8"-19
Mfr # 4636-3C19
Zoro # G1185543
Free Shipping & Returns
$1,529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class BSPT
- Thread Size 3/8"-19
- Thread Type BSPT
- Meets/Exceeds BS 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4636-3C19
- Zoro # G1185543
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 3/8"-19 |
Pitch Diameter | 3/8 in |
Dimension Type | Inch |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | BSPT |
Thread Type | BSPT |
Meets/Exceeds | BS 21 |
Color | Gray |
Application | Metalworking |
Material | Tool Steel |
Includes | Certificate of Accuracy |
Finish | Uncoated |
Included Certification | Certificate of Accuracy |
Gauge Design | Adjustable |
Long Form Calibration Certificate | No |
Gauge Type | Go (Plus) |
Standards | BS 21 |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 3/8 in, Thread Size 3/8 In.-19, Thread Type BSPT, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Accuracy, Standards BS 21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 36" L Cast Iron Pipe Wrench, 36" (KTI-49036)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap (C2243)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57203)
- GEDORE Coupler, 1/4" (2094)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- HHIP 1/4-20 UNC 2A Thread Ring Gage Set Go-Nogo (4101-0321)
- MITUTOYO Ring Gage, 1.8" (177-186)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- Insize Precision Gauges & Accessories