Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 3/8"-18
Mfr # 4634-3C18
Zoro # G6537583
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 6g
- Thread Size 3/8"-18
- Thread Type NPT
- Meets/Exceeds ANSI/ASME B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4634-3C18
- Zoro # G6537583
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 3/8"-18 |
Dimension Type | Inch |
Pitch Diameter | 3/8 in |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | NPT |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Color | Gray |
Application | Metalworking |
Includes | Certificate of Accuracy |
Finish | Uncoated |
Material | Hardened Steel |
Gauge Type | Go (Plus) |
Standards | ANSI/ASME B1.20.1 |
Long Form Calibration Certificate | No |
Gauge Design | Adjustable |
Included Certification | Certificate of Accuracy |
Hardness | HRC 60-62 |
Thread Class | 6G |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Hardened Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 3/8 in, Thread Class 6G, Thread Size 3/8 In.-18, Thread Type NPT, Finish Uncoated, Gauge Design Adjustable, Hardness HRC 60-62, Included Certification Certificate of Accuracy, Standards ANSI/ASME B1.20.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (409673)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EA50072)
- J.W. WINCO GN452-40-30-M8-S-55 Rubber Bumper Stainless, Threaded Stud (452-40-30-M8-S-55)
- KLEIN TOOLS Step Drill Bit, Spiral DoubleFluted, 78Inch to 118Inch, VACO (25961)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- HHIP 1/4-20 UNC 2A Thread Ring Gage Set Go-Nogo (4101-0321)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- Insize Precision Measuring Tools