Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 3/4"-14
Mfr # 4636-3B14
Zoro # G1185589
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class BSPT
- Thread Size 3/4"-14
- Thread Type BSPT
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4636-3B14
- Zoro # G1185589
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 3/4"-14 |
Pitch Diameter | 3/4 in |
Dimension Type | Inch |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | BSPT |
Thread Type | BSPT |
Includes | Certificate of Accuracy |
Application | Metalworking |
Material | Tool Steel |
Meets/Exceeds | BS 21 |
Finish | Uncoated |
Color | Gray |
Gauge Type | Go (Plus) |
Gauge Design | Adjustable |
Standards | BS 21 |
Included Certification | Certificate of Accuracy |
Long Form Calibration Certificate | No |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 3/4 in, Thread Size 3/4 In.-14, Thread Type BSPT, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Accuracy, Standards BS 21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/16 in Tip, Slotted Bit Socket 1/4 Inch Drive x 3/16, 1/4 in. Drive (SHB00201)
- EUROBOOR Adaptor One-Touch Nitto - 3/4" Weldon (IBK.NIT)
- BULLY TOOLS FLOOR SCRAPER 6"" BLADE (91300)
- KIPP Cam Lever Adjustable Size: 2 3/8-16X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A4X30)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- HHIP M10 X 1.50 6G Thread Ring Gage Go-Nogo (4101-1211)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- VERMONT GAGE Adj. No Go Ring Gage, 7/16-20 UNF 2A (361137530)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- VERMONT GAGE Adj. Thread Ring Gage, M16.0-2.00 Size (362138030)
- Insize Precision Gauges & Accessories