Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 3/4"-14
Mfr # 4634-3B14
Zoro # G6544181
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 6g
- Thread Size 3/4"-14
- Thread Type NPT
- Meets/Exceeds ANSI/ASME B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4634-3B14
- Zoro # G6544181
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 3/4"-14 |
Dimension Type | Inch |
Pitch Diameter | 3/4 in |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | NPT |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Application | Metalworking |
Material | Hardened Steel |
Color | Gray |
Includes | Certificate of Accuracy |
Finish | Uncoated |
Included Certification | Certificate of Accuracy |
Long Form Calibration Certificate | No |
Hardness | HRC 60-62 |
Gauge Type | Go (Plus) |
Thread Class | 6G |
Standards | ANSI/ASME B1.20.1 |
Gauge Design | Adjustable |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Hardened Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 3/4 in, Thread Class 6G, Thread Size 3/4 In.-14, Thread Type NPT, Finish Uncoated, Gauge Design Adjustable, Hardness HRC 60-62, Included Certification Certificate of Accuracy, Standards ANSI/ASME B1.20.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Electronic Torque Wrench, 26-3/16"L (J6014D)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Spark Plug Hol (3590)
- WRIGHT TOOL 1 in Drive Impact Socket 27 mm Size, Deep Socket, black oxide (89-27MM)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/16" x 1" (HMS.7/16)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- MITUTOYO Ring Gage, 1.4" (177-185)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 (361141050)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- MITUTOYO Ring Gage, 1.6" (177-291)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- Insize Precision Measuring Tools