Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 3-8
Mfr # 4634-38
Zoro # G7235048
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 6g
- Thread Size 3"-8
- Thread Type NPT
- Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4634-38
- Zoro # G7235048
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 3"-8 |
Pitch Diameter | 3 in |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | NPT |
Material | Hardened Steel |
Finish | Uncoated |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Application | Metalworking |
Includes | Certificate of Accuracy |
Color | Gray |
Gauge Type | Go (Plus) |
Included Certification | Certificate of Accuracy |
Standards | ANSI/ASME B1.20.1 |
Long Form Calibration Certificate | No |
Hardness | HRC 60-62 |
Gauge Design | Adjustable |
Thread Class | 6G |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Hardened Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 3 in, Thread Class 6G, Thread Size 3 In.-8, Thread Type NPT, Finish Uncoated, Gauge Design Adjustable, Hardness HRC 60-62, Included Certification Certificate of Accuracy, Standards ANSI/ASME B1.20.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 18" x 7/16" (08804)
- GARANT HSS-E-PM Through Hole Machine Tap, 3/8-16 Tap Thread Size, AlTix Coated (133360 3/8-16)
- URREA Knockout Punch 1-1/4" (509-1-1/4)
- WESTWARD Brake Spring Pliers (AMR672A)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- MITUTOYO Ring Gage, 3.6" (177-189)
- MITUTOYO Ring Gage, 4" (177-297)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- Insize Ring Gauges