Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 3-1/2"-8
Mfr # 4634-1N8
Zoro # G6568593
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 6g
- Thread Size 3 1/2"-8
- Thread Type NPT
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4634-1N8
- Zoro # G6568593
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 3 1/2"-8 |
Dimension Type | Inch |
Pitch Diameter | 3 1/2 in |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | NPT |
Finish | Uncoated |
Application | Metalworking |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Includes | Certificate of Accuracy |
Color | Gray |
Material | Hardened Steel |
Included Certification | Certificate of Accuracy |
Standards | ANSI/ASME B1.20.1 |
Thread Class | 6G |
Hardness | HRC 60-62 |
Gauge Design | Adjustable |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Hardened Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 3 1/2 in, Thread Class 6G, Thread Size 3 1/2 In.-8, Thread Type NPT, Finish Uncoated, Gauge Design Adjustable, Hardness HRC 60-62, Included Certification Certificate of Accuracy, Standards ANSI/ASME B1.20.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- OSG Spiral Point Tap, Plug, 3 (1111701308)
- TOOLFLEX 21.5" Red Mop, Broom and Squeegee Tool Organizer, 3 Tool Holders (5-3-2)
- MAYHEW Extra Long Full Finish Pin Punch, 5/32 In. X 5/16 In. (21506)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-32 UNEF 2A (361135010)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441102510)
- HHIP 1/4-20 UNC 2A Thread Ring Gage Set Go-Nogo (4101-0321)
- MITUTOYO Ring Gage, 1.0" (177-184)
- Insize Ring Gauges