Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 3-11
Mfr # 4636-311
Zoro # G1186882
Free Shipping & Returns
$2,601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class BSPT
- Thread Size 3"-11
- Thread Type BSPT
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4636-311
- Zoro # G1186882
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 3"-11 |
Pitch Diameter | 3 in |
Dimension Type | Inch |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | BSPT |
Thread Type | BSPT |
Includes | Certificate of Accuracy |
Material | Tool Steel |
Finish | Uncoated |
Meets/Exceeds | BS 21 |
Application | Metalworking |
Color | Gray |
Standards | BS 21 |
Gauge Type | Go (Plus) |
Gauge Design | Adjustable |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 3 in, Thread Size 3 In.-11, Thread Type BSPT, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Accuracy, Standards BS 21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 90 Deg, 1/4, HSS, Uncoated (55042)
- GARDNER BENDER Wire Crimping Pliers (GS-388)
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 15 mm Size, Short Socket, Black Oxide (49-16-1615)
- DEWALT 3/16" Tip, 3/8 in Drive, Metric, SAE (DWMT86389OSP)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Adj. Go Ring Gage, #1-64 UNC 2A (361102510)
- HHIP 1/2-13UNC 2A Thread Ring Gage Set Go-Nogo (4101-0333)
- Insize Ring Gauges