Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 2-1/2"-8
Mfr # 4634-1J8
Zoro # G6555223
Free Shipping & Returns
$832.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 6g
- Thread Size 2 1/2"-8
- Thread Type NPT
- Meets/Exceeds ANSI/ASME B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4634-1J8
- Zoro # G6555223
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 2 1/2"-8 |
Pitch Diameter | 2 1/2 in |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | NPT |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Application | Metalworking |
Finish | Uncoated |
Color | Gray |
Material | Hardened Steel |
Includes | Certificate of Accuracy |
Hardness | HRC 60-62 |
Thread Class | 6G |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Gauge Design | Adjustable |
Standards | ANSI/ASME B1.20.1 |
Included Certification | Certificate of Accuracy |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Hardened Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 2 1/2 in, Thread Class 6G, Thread Size 2 1/2 In.-8, Thread Type NPT, Finish Uncoated, Gauge Design Adjustable, Hardness HRC 60-62, Included Certification Certificate of Accuracy, Standards ANSI/ASME B1.20.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pencil Pencil Grinder, 1/4 in NPT Female Air Inlet, General, 56,000 RPM, 0.1 hp (21AA92)
- GYROS Mandrel 1/8Shank 1/4Scrw (80-18105)
- LENOX Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793089)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YR86)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- HHIP 10-32UNF 2A Thread Ring Gage Set Go-Nogo (4101-0317)
- MITUTOYO Ring Gage, 1.0" (177-209)
- Insize Precision Gauges & Accessories