Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 2-1/2"-11
Mfr # 4636-2H11
Zoro # G1186672
Free Shipping & Returns
$2,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class BSPT
- Thread Size 2 1/2"-11
- Thread Type BSPT
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4636-2H11
- Zoro # G1186672
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 2 1/2"-11 |
Dimension Type | Inch |
Pitch Diameter | 2 1/2 in |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | BSPT |
Thread Type | BSPT |
Color | Gray |
Finish | Uncoated |
Application | Metalworking |
Includes | Certificate of Accuracy |
Meets/Exceeds | BS 21 |
Material | Tool Steel |
Gauge Design | Adjustable |
Included Certification | Certificate of Accuracy |
Standards | BS 21 |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 2 1/2 in, Thread Size 2 1/2 In.-11, Thread Type BSPT, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Accuracy, Standards BS 21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, R8, 6mm (820-006)
- METABO METABO C7SB3M Circular Saw, 15 A, 7-1/4 in Dia Blade, Aluminum (C7SB3M)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 6 in H (L-BOXX-2)
- PROTO 3/4 in Drive Impact Socket 1 in Size 6 pt Deep Depth, Black Oxide (J07516-LT)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A (361176010)
- VERMONT GAGE Ring Gage, 3/8"-32 Size, Tool Steel (361135050)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- VERMONT GAGE Adj. No Go Ring Gage, M6.0-1.00 2A (362117520)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- Insize Precision Gauges & Accessories