Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 2-11
Mfr # 4636-211
Zoro # G1186663
Free Shipping & Returns
$2,323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class BSPT
- Thread Size 2"-11
- Thread Type BSPT
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4636-211
- Zoro # G1186663
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 2"-11 |
Pitch Diameter | 2 in |
Dimension Type | Inch |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | BSPT |
Thread Type | BSPT |
Material | Tool Steel |
Application | Metalworking |
Color | Gray |
Meets/Exceeds | BS 21 |
Finish | Uncoated |
Includes | Certificate of Accuracy |
Long Form Calibration Certificate | No |
Gauge Design | Adjustable |
Standards | BS 21 |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Plus) |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 2 in, Thread Size 2 In.-11, Thread Type BSPT, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Accuracy, Standards BS 21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 3/32" Tip Size, 9 in Long, 3 in Short, 4 PK (61806)
- AMPCO SAFETY TOOLS Ampco Safety Tools 065-H-72FG 10 Lb. Hammer Sledge W-Fbg Handle (065-H-72FG)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/16" (KTI-22906)
- WALTER Spiral Point Tap Taper, 4 Flutes (P21360-M30X2)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Adj. Go Ring Gage, #8-32 UNC 2A (361117510)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-14 UNF 2A (361158010)
- VERMONT GAGE Adj. Thread Ring Gage, M4.0-0.70 Size (362111530)
- VERMONT GAGE Ring Gage, 3/4"-16 Size, Tool Steel (361153050)
- Insize Precision Gauges & Accessories