Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 1/8"-28
Mfr # 4636-1C28
Zoro # G1186234
product price: $1,884.99
/ea
Free Shipping & Returns
$1,884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class BSPT
- Thread Size 1/8"-28
- Thread Type BSPT
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4636-1C28
- Zoro # G1186234
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 1/8"-28 |
Pitch Diameter | 1/8 in |
Dimension Type | Inch |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | BSPT |
Thread Type | BSPT |
Includes | Certificate of Accuracy |
Material | Tool Steel |
Application | Metalworking |
Finish | Uncoated |
Color | Gray |
Meets/Exceeds | BS 21 |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Standards | BS 21 |
Gauge Design | Adjustable |
Included Certification | Certificate of Accuracy |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1/8 in, Thread Size 1/8 In.-28, Thread Type BSPT, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Accuracy, Standards BS 21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 Grease Gun (2550-22, 2446-20)
- NUPLA Sledge Hammer, Forged Steel, 32 (75.27-101)
- VERMONT GAGE Plug Gage, No Go Type, 0.1500 in. dia. (141215000)
- BETA Double Offset Ring Wrench, 5/16x11/32" (000900206)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451113010)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 3/8-16 (361133050)
- HHIP M5 X 0.8 6G Thread Ring Gage Go-Nogo (4101-1205)
- Insize Ring Gauges