Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 1/8"-27
Mfr # 4634-1C27
Zoro # G6569479
product price: $542.99
/ea
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 6g
- Thread Size 1/8"-27
- Thread Type NPT
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4634-1C27
- Zoro # G6569479
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 1/8"-27 |
Dimension Type | Inch |
Pitch Diameter | 1/8 in |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | NPT |
Finish | Uncoated |
Application | Metalworking |
Includes | Certificate of Accuracy |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Material | Hardened Steel |
Color | Gray |
Thread Class | 6G |
Gauge Type | Go (Plus) |
Included Certification | Certificate of Accuracy |
Hardness | HRC 60-62 |
Long Form Calibration Certificate | No |
Standards | ANSI/ASME B1.20.1 |
Gauge Design | Adjustable |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Hardened Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1/8 in, Thread Class 6G, Thread Size 1/8 In.-27, Thread Type NPT, Finish Uncoated, Gauge Design Adjustable, Hardness HRC 60-62, Included Certification Certificate of Accuracy, Standards ANSI/ASME B1.20.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 7'8-1/2"-7'9-1/2)
- MELIN TOOL CO Straight Flute Drill, Carbide, 8mm x 41mm (JDR-8MM)
- WIHA 3/8 in Drive Insulated Socket 24 mm, Hex, Metric (31524)
- COILHOSE PNEUMATICS Brass Non-Safety Tip Blow Gun (CO 605)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- VERMONT GAGE Ring Gage, #8-32 Size, Tool Steel (361117550)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A (361188010)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- VERMONT GAGE Ring Gage, 7/16"-20 Size, Tool Steel (361137550)
- VERMONT GAGE Ring Gage, 1"-14 Size, Tool Steel (361164150)
- Insize Precision Measuring Tools