Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 1/4"-19
Mfr # 4636-1B19
Zoro # G1186225
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class BSPT
- Thread Size 1/4"-19
- Thread Type BSPT
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4636-1B19
- Zoro # G1186225
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 1/4"-19 |
Dimension Type | Inch |
Pitch Diameter | 1/4 in |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | BSPT |
Thread Type | BSPT |
Material | Tool Steel |
Finish | Uncoated |
Application | Metalworking |
Includes | Certificate of Accuracy |
Meets/Exceeds | BS 21 |
Color | Gray |
Standards | BS 21 |
Long Form Calibration Certificate | No |
Gauge Design | Adjustable |
Gauge Type | Go (Plus) |
Included Certification | Certificate of Accuracy |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1/4 in, Thread Size 1/4 In.-19, Thread Type BSPT, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Accuracy, Standards BS 21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET CHECK NUT 9PC METRIC BLK (MTCN9KM)
- WESTWARD #43 2-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRU1)
- WESTWARD Cant Saw File, Std Cut, Triangular, 8 In L (10Z678)
- BESSEY Hold Down Clamp, Table Fixture, 8 In X, FC248 (FC24-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- HHIP M10 X 1.50 6G Thread Ring Gage Go-Nogo (4101-1211)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- MITUTOYO Ring Gage, .24" (177-207)
- Insize Precision Measuring Tools