Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 1/4"-18
Mfr # 4634-1B18
Zoro # G6548059
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 6g
- Thread Size 1/4"-18
- Thread Type NPT
- Meets/Exceeds ANSI/ASME B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4634-1B18
- Zoro # G6548059
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 1/4"-18 |
Pitch Diameter | 1/4 in |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | NPT |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Finish | Uncoated |
Includes | Certificate of Accuracy |
Color | Gray |
Application | Metalworking |
Material | Hardened Steel |
Standards | ANSI/ASME B1.20.1 |
Gauge Type | Go (Plus) |
Thread Class | 6G |
Included Certification | Certificate of Accuracy |
Long Form Calibration Certificate | No |
Gauge Design | Adjustable |
Hardness | HRC 60-62 |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Hardened Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1/4 in, Thread Class 6G, Thread Size 1/4 In.-18, Thread Type NPT, Finish Uncoated, Gauge Design Adjustable, Hardness HRC 60-62, Included Certification Certificate of Accuracy, Standards ANSI/ASME B1.20.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Bolt Extractor Set, 6 pcs., M3-M24 (8551-66)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-10' 0)
- SUPERIOR TILE CUTTER AND TOOLS Trowel, Sqr Notch, For Lrg Ceramic/Quarry (ST412PF)
- FLEMING SUPPLY 3-Part Rolling Toolbox, Stainless Steel, Silver, 22 in W x 15 in D x 33 in H (277952YNR)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- MITUTOYO Ring Gage, 1.4" (177-185)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Ring Gage, UNEF, 2A Class, 1-3/16"-18Thread (361173510)
- HHIP 10-32UNF 2A Thread Ring Gage Set Go-Nogo (4101-0317)
- Insize Precision Measuring Tools