Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 1/2"-14
Mfr # 4636-1A14
Zoro # G6524642
Free Shipping & Returns
$1,188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class BSPT
- Thread Size 1/2"-14
- Thread Type BSPT
- Material Tool Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4636-1A14
- Zoro # G6524642
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 1/2"-14 |
Dimension Type | Inch |
Pitch Diameter | 1/2 in |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | BSPT |
Thread Type | BSPT |
Material | Tool Steel |
Meets/Exceeds | BS 21 |
Includes | Certificate of Accuracy |
Application | Metalworking |
Color | Gray |
Finish | Uncoated |
Standards | BS 21 |
Long Form Calibration Certificate | No |
Gauge Design | Adjustable |
Gauge Type | Go (Plus) |
Included Certification | Certificate of Accuracy |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1/2 in, Thread Size 1/2 In.-14, Thread Type BSPT, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Accuracy, Standards BS 21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Square Recess, #2, 2In (50 Pack) (DWA2SQ2IRB)
- DEWALT Cordless Rotary Hammer Kit, 1,100 bpm (DCH172D2)
- LEGACY BRAND PRODUCTS Legacy LEG-AG934FZ Rubber Blow Gun Tip (LEG-AG934FZ)
- WILLIAMS Williams Striking Wrench, 1-1/4" (SFH-1808W)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- VERMONT GAGE Adj. No Go Ring Gage, 9/16-24 UNEF 2A (361145530)
- VERMONT GAGE Adj. Go Ring Gage, 7/8-9 UNC 2A (361157010)
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- Insize Ring Gauges