Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 1/2"-14
Mfr # 4634-1A14
Zoro # G6560290
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 6g
- Thread Size 1/2"-14
- Thread Type NPT
- Includes Certificate of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4634-1A14
- Zoro # G6560290
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 1/2"-14 |
Dimension Type | Inch |
Pitch Diameter | 1/2 in |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | NPT |
Includes | Certificate of Accuracy |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Material | Hardened Steel |
Color | Gray |
Application | Metalworking |
Finish | Uncoated |
Gauge Design | Adjustable |
Standards | ANSI/ASME B1.20.1 |
Included Certification | Certificate of Accuracy |
Hardness | HRC 60-62 |
Thread Class | 6G |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Hardened Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1/2 in, Thread Class 6G, Thread Size 1/2 In.-14, Thread Type NPT, Finish Uncoated, Gauge Design Adjustable, Hardness HRC 60-62, Included Certification Certificate of Accuracy, Standards ANSI/ASME B1.20.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m36x1.5 HSS Metric Hand Tap (DWTSMT36X1.5)
- IRWIN Screwdriver Bit Set, 8 Pieces, 1/4" Shank (1902388)
- DEWALT 16-57/64In L Fiber Cement Shear Tool (DCS498B)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A280)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-18 UNF 2A (361148030)
- VERMONT GAGE Ring Gage, #12-24 Size, Tool Steel (361122550)
- HHIP M10 X 1.25 6G Thread Ring Gage Go-Nogo (4101-1210)
- VERMONT GAGE Adj. Thread Ring Gage, M5.0-0.80 Size (362114530)
- Insize Precision Gauges & Accessories