Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 1/16"-27
Mfr # 4634-1D27
Zoro # G6525360
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 6g
- Thread Size 1/16"-27
- Thread Type NPT
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4634-1D27
- Zoro # G6525360
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 1/16"-27 |
Pitch Diameter | 1/16 in |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | NPT |
Application | Metalworking |
Material | Hardened Steel |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Color | Gray |
Finish | Uncoated |
Includes | Certificate of Accuracy |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Plus) |
Thread Class | 6G |
Standards | ANSI/ASME B1.20.1 |
Hardness | HRC 60-62 |
Long Form Calibration Certificate | No |
Gauge Design | Adjustable |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Hardened Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1/16 in, Thread Class 6G, Thread Size 1/16 In.-27, Thread Type NPT, Finish Uncoated, Gauge Design Adjustable, Hardness HRC 60-62, Included Certification Certificate of Accuracy, Standards ANSI/ASME B1.20.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Razor Blade, General Purpose, PK30 (GSB-1S)
- WILLIAMS Elec Slotted Screwdriver, 6x3/16 Slotted 3/16" (SDE-46)
- SUPERIOR PARTS Aftermarket Compression Spring for Paslode F350S, F400S, F250S-PP, F325C (SP 501006)
- KEYSCO TOOLS Chisel Hammer, Hickory, 12" L x 5-7/64"W (55364AL)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- MITUTOYO Ring Gage, 1.4" (177-185)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461113010)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- Insize Precision Gauges & Accessories