Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 1-1/4"-11
Mfr # 4636-1G11
Zoro # G1186444
product price: $1,890.99
/ea
Free Shipping & Returns
$1,890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class BSPT
- Thread Size 1 1/4"-11
- Thread Type BSPT
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4636-1G11
- Zoro # G1186444
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 1 1/4"-11 |
Pitch Diameter | 1 1/4 in |
Dimension Type | Inch |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | BSPT |
Thread Type | BSPT |
Color | Gray |
Includes | Certificate of Accuracy |
Application | Metalworking |
Material | Tool Steel |
Meets/Exceeds | BS 21 |
Finish | Uncoated |
Long Form Calibration Certificate | No |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Plus) |
Gauge Design | Adjustable |
Standards | BS 21 |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1 1/4 in, Thread Size 1 1/4 In.-11, Thread Type BSPT, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Accuracy, Standards BS 21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Slotted Insert Bit, 1-2, 1/4" Hex (17044)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88430)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (14596)
- SAW TRAX Full size 64" 1000 series (1064)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- VERMONT GAGE Adj. No Go Ring Gage, 3/4-10 UNC 2A (361152030)
- MITUTOYO Ring Gage, .70" (177-183)
- MITUTOYO Ring Gage, 4" (177-297)
- VERMONT GAGE Ring Gage, #10-32 Size, Tool Steel (361121050)
- Insize Precision Measuring Tools