Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 1-1/2"-11.5
Mfr # 4634-1H12
Zoro # G6529037
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 6g
- Thread Size 1 1/2"-11 1/2
- Thread Type NPT
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4634-1H12
- Zoro # G6529037
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 1 1/2"-11 1/2 |
Pitch Diameter | 1 1/2 in |
Dimension Type | Inch |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | NPT |
Color | Gray |
Material | Hardened Steel |
Application | Metalworking |
Includes | Certificate of Accuracy |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Finish | Uncoated |
Hardness | HRC 60-62 |
Standards | ANSI/ASME B1.20.1 |
Included Certification | Certificate of Accuracy |
Gauge Type | Go (Plus) |
Long Form Calibration Certificate | No |
Thread Class | 6G |
Gauge Design | Adjustable |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Hardened Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1 1/2 in, Thread Class 6G, Thread Size 1 1/2 In.-11 1/2, Thread Type NPT, Finish Uncoated, Gauge Design Adjustable, Hardness HRC 60-62, Included Certification Certificate of Accuracy, Standards ANSI/ASME B1.20.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP NEEDLE NOSE PLIERS 5"" (DR76541)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 60,000 RPM, 0.1 hp (51700)
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991578)
- TEKTON 3/8 Inch Drive x 5/16 Inch Long Hex Bit Socket (SHB12408)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- VERMONT GAGE Adj. Go Ring Gage, M3.0-0.50 2A (362108510)
- VERMONT GAGE Pipe Ring Gage, NPTF, L-1, 1-11 1/2 (451110010)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441107010)
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A (361149030)
- Insize Precision Measuring Tools