Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 1-1/2"-11
Mfr # 4636-1H11
Zoro # G1186453
Free Shipping & Returns
$1,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class BSPT
- Thread Size 1 1/2"-11
- Thread Type BSPT
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4636-1H11
- Zoro # G1186453
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 1 1/2"-11 |
Pitch Diameter | 1 1/2 in |
Dimension Type | Inch |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | BSPT |
Thread Type | BSPT |
Application | Metalworking |
Meets/Exceeds | BS 21 |
Material | Tool Steel |
Finish | Uncoated |
Color | Gray |
Includes | Certificate of Accuracy |
Long Form Calibration Certificate | No |
Standards | BS 21 |
Gauge Design | Adjustable |
Gauge Type | Go (Plus) |
Included Certification | Certificate of Accuracy |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1 1/2 in, Thread Size 1 1/2 In.-11, Thread Type BSPT, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Accuracy, Standards BS 21
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 21/64,135 Deg (2UFW4)
- MORSE Hole Cutter, Metal, Saw Diameter 11/16 in. (CTD11)
- PERFORMANCE TOOL 8-Pc High Visible Screwdriver Set, W904 (W904)
- PROTO 3/8" Drive Electronic Torque Wrench 5-99 ft-lbs (J6012E)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel (451108520)
- VERMONT GAGE Ring Gage, 5/16"-20 Size, Tool Steel (361130550)
- VERMONT GAGE Pipe Ring Gage, 1, 11.5 Threads (441110010)
- VERMONT GAGE Adj. No Go Ring Gage, 1/2-13 UNC 2A (361140030)
- VERMONT GAGE Adj. Go Ring Gage, 1-8 UNC 2A (361162010)
- Insize Precision Measuring Tools