Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 1-11.5
Mfr # 4634-112
Zoro # G1185491
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 6g
- Thread Size 1"-11 1/2
- Thread Type NPT
- Material Hardened Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4634-112
- Zoro # G1185491
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 1"-11 1/2 |
Dimension Type | Inch |
Pitch Diameter | 1 in |
Details
Item | Pipe Thread Ring Gauge |
Type | Go |
Class | 6g |
Thread Type | NPT |
Material | Hardened Steel |
Includes | Certificate of Accuracy |
Meets/Exceeds | ANSI/ASME B1.20.1 |
Color | Gray |
Application | Metalworking |
Finish | Uncoated |
Hardness | HRC 60-62 |
Long Form Calibration Certificate | No |
Standards | ANSI/ASME B1.20.1 |
Thread Class | 6G |
Gauge Type | Go (Plus) |
Included Certification | Certificate of Accuracy |
Gauge Design | Adjustable |
Description
Pipe Thread Ring Gauge, Long Form Calibration Certificate No, Material Hardened Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1 in, Thread Class 6G, Thread Size 1 In.-11 1/2, Thread Type NPT, Finish Uncoated, Gauge Design Adjustable, Hardness HRC 60-62, Included Certification Certificate of Accuracy, Standards ANSI/ASME B1.20.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Milling Machine Vise, 4" (9618401)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- WERA Ratcheting Wrench, Metric, 8mm Head Sz (05020064001)
- HHIP 6 Piece Mini Deburring & Scraping Tool Kit (2001-0228)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- MITUTOYO Ring Gage, 4" (177-297)
- MITUTOYO Ring Gage, .60" (177-181)
- HHIP 10-32UNF 2A Thread Ring Gage Set Go-Nogo (4101-0317)
- VERMONT GAGE Adj. No Go Ring Gage, 3/8-24 UNF 2A (361134030)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- Insize Ring Gauges