Shop All Ring Gauges
Insize
Thread Ring Gage, Thread Size 1-11
Mfr # 4636-111
Zoro # G1185473
product price: $1,889.99
/ea
Free Shipping & Returns
$1,889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class BSPT
- Thread Size 1"-11
- Thread Type BSPT
- Meets/Exceeds BS 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4636-111
- Zoro # G1185473
- Country of Origin China
- Category Ring Gauges
Dimensions
Thread Size | 1"-11 |
Pitch Diameter | 1 in |
Dimension Type | Inch |
Details
Item | Threaded Ring Gauge |
Type | Go |
Class | BSPT |
Thread Type | BSPT |
Meets/Exceeds | BS 21 |
Application | Metalworking |
Material | Tool Steel |
Color | Gray |
Finish | Uncoated |
Includes | Certificate of Accuracy |
Gauge Design | Adjustable |
Long Form Calibration Certificate | No |
Gauge Type | Go (Plus) |
Standards | BS 21 |
Included Certification | Certificate of Accuracy |
Description
Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Inch, Gauge Type Go (Plus), Pitch Diameter 1 in, Thread Size 1 In.-11, Thread Type BSPT, Finish Uncoated, Gauge Design Adjustable, Included Certification Certificate of Accuracy, Standards BS 21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 5-1/2" L, 1-1/4" W, 8/12 TPI, 0.042" Thick, Bimetal, Classic Series (85348CLB134100)
- WRIGHT TOOL Ret Ring Plier - Fx Tip 1/4 Turn Conv St (9C938)
- FLEMING SUPPLY Magnifying Glass with LED Light, Lightweight Handheld Lighted 4x Magnifier (Silver) (960730WOA)
- TEKTON 3/8 Inch Drive x T25 Long Torx Bit Socket (SHB14425)
- INSIZE Thread Ring Gage, Thread Size M8.0-1.25 (4120-8)
- INSIZE Thread Ring Gage, Thread Size M20.0-2.50 (4120-20)
- HHIP 1/4-28UNF 2A Thread Ring Gage Set Go-Nogo (4101-0322)
- VERMONT GAGE Adj. No Go Ring Gage, #6-40 UNF 2A (361116030)
- MITUTOYO Ring Gage, 1.8" (177-186)
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (441105510)
- MITUTOYO Ring Gage, .50" (177-180)
- Insize Precision Measuring Tools