Shop All Plug Gauges
Insize
Thread Plug Gage, Thread Size M8x1.25
Mfr # 4130-8
Zoro # G6564402
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Steel
- Finish Unfinished
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4130-8
- Zoro # G6564402
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | M8 X 1.25 |
Gage Diameter Range | 0.0039" to 0.0748" |
Gauge Diameter Range | 0.0039 in to 0.0748 in |
Dimension Type | Metric |
Details
Item | Thread Plug Gage |
Type | Go/NoGo (Plus/Minus) |
Class | 6H |
Material | Steel |
Finish | Unfinished |
Thread Type | Metric |
Meets/Exceeds | ISO 1502 |
Application | Metalworking |
Includes | Certificate of Accuracy |
Gauge Finish | Uncoated |
Thread Class | 6H |
Standards | ISO 1502 |
Gauge Material | Steel |
Thread Direction | Right Hand |
Long Form Calibration Certificate | No |
Handle Design | Double End |
Included Certification | Certificate of Accuracy |
Gauge Type | Go/No-Go (Plus/Minus) |
Handle Color | Black |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Thread Class 6H, Thread Size M8 x 1.25, Thread Type Metric, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 1502, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 6-Point Deep Impact Socket 33MM (7533ML)
- BULLDOG WINCH Adapter, M12x1.0 to 1/4NPTF for 41000 (42073)
- INGERSOLL-RAND Boot, 2235M-Boot (2235M-BOOT)
- FISKARS Garden Trowel Big grip (370730)
- INSIZE Thread Plug Gage, Thread Size M6x1.00 (4130-6)
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- INSIZE Thread Plug Gage, Thread Size M30x3.50 (4130-30)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-0S)
- INSIZE Thread Plug Gage, Thread Size M3x0.50 (4130-3)
- INSIZE Thread Plug Gage, Thread Size M5x0.80 (4130-5)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-5S)
- Insize Plug Gauges