Shop All Plug Gauges
Insize
Thread Plug Gage, Thread Size M6x1.00
Mfr # 4130-6
Zoro # G6572218
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Steel
- Finish Unfinished
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4130-6
- Zoro # G6572218
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | M6 X 1 |
Gage Diameter Range | 0.0039" to 0.0748" |
Gauge Diameter Range | 0.0039 in to 0.0748 in |
Dimension Type | Metric |
Details
Item | Thread Plug Gage |
Type | Go/NoGo (Plus/Minus) |
Class | 6H |
Material | Steel |
Finish | Unfinished |
Thread Type | Metric |
Includes | Certificate of Accuracy |
Application | Metalworking |
Meets/Exceeds | ISO 1502 |
Gauge Material | Steel |
Included Certification | Certificate of Accuracy |
Thread Direction | Right Hand |
Standards | ISO 1502 |
Handle Design | Double End |
Handle Color | Black |
Long Form Calibration Certificate | No |
Gauge Finish | Uncoated |
Gauge Type | Go/No-Go (Plus/Minus) |
Thread Class | 6H |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Thread Class 6H, Thread Size M6 x 1.00, Thread Type Metric, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 1502, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 1/2 in. SB Round Die, 5/64-3/8THK (76321)
- HYDRO-HANDLE Drill Bit Set, Polished, 0.314 in. (HHBLKIT)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64908 (64908)
- ZORO SELECT Drill Bushing, P, Drill Size 3/16 In (P204FT)
- INSIZE Thread Plug Gage, Thread Size M12x1.75 (4130-12)
- INSIZE Thread Plug Gage, Thread Size M48x5.00 (4130-48)
- INSIZE Thread Plug Gage, Thread Size M36x4.00 (4130-36)
- INSIZE Thread Plug Gage, Thread Size 5/8"-11 (4131-5C1)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-4S)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-1S)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/8-18 UNF 2A (371148050)
- Insize Precision Gauges & Accessories