Shop All Plug Gauges
Insize
Thread Plug Gage, Thread Size M5x0.80
Mfr # 4130-5
Zoro # G6545843
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Steel
- Finish Unfinished
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4130-5
- Zoro # G6545843
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | M5 X 0.8 |
Gage Diameter Range | 0.0039" to 0.0748" |
Gauge Diameter Range | 0.0039 in to 0.0748 in |
Dimension Type | Metric |
Details
Item | Thread Plug Gage |
Type | Go/NoGo (Plus/Minus) |
Class | 6H |
Material | Steel |
Finish | Unfinished |
Thread Type | Metric |
Application | Metalworking |
Includes | Certificate of Accuracy |
Meets/Exceeds | ISO 1502 |
Long Form Calibration Certificate | No |
Thread Class | 6H |
Handle Design | Double End |
Gauge Type | Go/No-Go (Plus/Minus) |
Standards | ISO 1502 |
Gauge Material | Steel |
Gauge Finish | Uncoated |
Handle Color | Black |
Included Certification | Certificate of Accuracy |
Thread Direction | Right Hand |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Thread Class 6H, Thread Size M5 x 0.80, Thread Type Metric, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 1502, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #30x6" HSS Aircraft Extension Drill Bit (DWDA/CX630)
- WESTWARD Starting Punch, 1/16 In Tip, 4 1/8 In L (2AJF3)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 5mm 6 pt Metric Socket, 6 Points (41699)
- CAPRI TOOLS 1/4 in Drive 5.5 mm 6-Point Metric Shallow Socket (1-2143)
- INSIZE Thread Plug Gage, Thread Size M3x0.50 (4130-3)
- INSIZE Thread Plug Gage, Thread Size M36x4.00 (4130-36)
- INSIZE Thread Plug Gage, Thread Size M8x1.25 (4130-8)
- INSIZE Thread Plug Gage, Thread Size 3/4"-10 (4131-3B1)
- INSIZE Thread Plug Gage, Thread Size 5/8"-11 (4131-5C1)
- INSIZE Thread Plug Gage, Thread Size M30x3.50 (4130-30)
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size (301105010)
- Insize Precision Gauges & Accessories