Shop All Plug Gauges
Insize
Thread Plug Gage, Thread Size M36x4.00
Mfr # 4130-36
Zoro # G6531417
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Steel
- Finish Unfinished
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4130-36
- Zoro # G6531417
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | M36 X 4 |
Gage Diameter Range | 0.0039" to 0.0748" |
Gauge Diameter Range | 0.0039 in to 0.0748 in |
Dimension Type | Metric |
Details
Item | Thread Plug Gage |
Type | Go/NoGo (Plus/Minus) |
Class | 6H |
Material | Steel |
Finish | Unfinished |
Thread Type | Metric |
Includes | Certificate of Accuracy |
Meets/Exceeds | ISO 1502 |
Application | Metalworking |
Thread Direction | Right Hand |
Thread Class | 6H |
Handle Design | Double End |
Gauge Finish | Uncoated |
Standards | ISO 1502 |
Gauge Material | Steel |
Handle Color | Black |
Gauge Type | Go/No-Go (Plus/Minus) |
Included Certification | Certificate of Accuracy |
Long Form Calibration Certificate | No |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Thread Class 6H, Thread Size M36 x 4.00, Thread Type Metric, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 1502, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Eject Drift 902 for 1/2MT (30485N)
- TENG TOOLS TTID20 - 20 Piece 1/2" Drive Impact Driver Set (TTID20)
- STARRETT Carbide Tipped Hole Saw, 19/32", 15mm (SM15)
- PROTO Tool Collar/Loop, Fits 0.400 to 0.54 in (JPCL5SS)
- INSIZE Thread Plug Gage, Thread Size M8x1.25 (4130-8)
- INSIZE Thread Plug Gage, Thread Size M3x0.50 (4130-3)
- INSIZE Thread Plug Gage, Thread Size M2.5x0.45 (4130-2D5)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-6S)
- INSIZE Thread Plug Gage, Thread Size 3/8"-16 (4131-3C1)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-1S)
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- Insize Plug Gauges