Shop All Plug Gauges
Insize
Thread Plug Gage, Thread Size M10x1.50
Mfr # 4130-10
Zoro # G6526569
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 6H
- Material Steel
- Finish Unfinished
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4130-10
- Zoro # G6526569
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | M10 X 1.5 |
Gage Diameter Range | 0.0039" to 0.0748" |
Gauge Diameter Range | 0.0039 in to 0.0748 in |
Dimension Type | Metric |
Details
Item | Thread Plug Gage |
Type | Go/NoGo (Plus/Minus) |
Class | 6H |
Material | Steel |
Finish | Unfinished |
Thread Type | Metric |
Meets/Exceeds | ISO 1502 |
Application | Metalworking |
Includes | Certificate of Accuracy |
Gauge Finish | Uncoated |
Included Certification | Certificate of Accuracy |
Handle Design | Double End |
Gauge Type | Go/No-Go (Plus/Minus) |
Standards | ISO 1502 |
Handle Color | Black |
Thread Direction | Right Hand |
Gauge Material | Steel |
Thread Class | 6H |
Long Form Calibration Certificate | No |
Description
Threaded Plug Gauge, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Thread Class 6H, Thread Size M10 x 1.50, Thread Type Metric, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ISO 1502, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Outside Step Too, 6"x6"x6" 1"R (CF771)
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108X30)
- J.W. WINCO GN451-40-30-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-40-30-M8-EE-55)
- DORIAN Tool Post & Holder Set, 14 PC, QITP30N (QITP30N-FTB)
- INSIZE Thread Plug Gage, Thread Size M36x4.00 (4130-36)
- INSIZE Thread Plug Gage, Thread Size M12x1.75 (4130-12)
- INSIZE Thread Plug Gage, Thread Size M6x1.00 (4130-6)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-4S)
- INSIZE Thread Plug Gage, Thread Size #8-32 (4131-81)
- INSIZE Thread Plug Gage, Thread Size 5/8"-11 (4131-5C1)
- VERMONT GAGE Taperlock Thread Plug Gage, M5x0.80 Size (302114520)
- Insize Precision Measuring Tools