Shop All Plug Gauges
Insize
Thread Plug Gage, Thread Size 3/8"-24
Mfr # 4131-3C2
Zoro # G6529131
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Steel
- Finish Unfinished
- Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4131-3C2
- Zoro # G6529131
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | 3/8"-24 |
Gage Diameter Range | 0.0039" to 0.0748" |
Gauge Diameter Range | 0.0039 in to 0.0748 in |
Dimension Type | Inch |
Details
Item | Thread Plug Gage |
Type | Go/NoGo (Plus/Minus) |
Class | 2B |
Material | Steel |
Finish | Unfinished |
Thread Type | UNF |
Meets/Exceeds | ANSI B1.2 |
Application | Metalworking |
Standards | ASME B1.2 |
Included Certification | Certificate of Accuracy |
Thread Direction | Right Hand |
Thread Class | 2B |
Handle Design | Double End |
Long Form Calibration Certificate | No |
Gauge Material | Steel |
Gauge Type | Go/No-Go (Plus/Minus) |
Handle Color | Black |
Gauge Finish | Uncoated |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Thread Class 2B, Thread Size 3/8 In.-24, Thread Type UNF, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 12 in Wrench, Adjustable, Erector Style, Steel Black Phos (TWAE12)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces DeWalt 650916-01 & 636128-01 (M65)
- DYNABRADE Dynafile Ii Abrasive Belt Tool (40353)
- CS UNITEC Non Sparking Phillips Screwdriver, 4in (100mm), Beryllium Copper (EX803-2B)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-0S)
- INSIZE Thread Plug Gage, Thread Size #8-32 (4131-81)
- INSIZE Thread Plug Gage, Thread Size M5x0.80 (4130-5)
- INSIZE Thread Plug Gage, Thread Size M30x3.50 (4130-30)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-1S)
- INSIZE Thread Plug Gage, Thread Size 1/2"-13 (4131-1A1)
- HHIP 7/16-14UNC 2B Go-Nogo Thread Plug Gage Set (4101-0230)
- Insize Precision Gauges & Accessories