Shop All Plug Gauges
Insize
Thread Plug Gage, Thread Size 3/8"-16
Mfr # 4131-3C1
Zoro # G6557831
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Steel
- Finish Unfinished
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4131-3C1
- Zoro # G6557831
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | 3/8"-16 |
Gage Diameter Range | 0.0039" to 0.0748" |
Gauge Diameter Range | 0.0039 in to 0.0748 in |
Dimension Type | Inch |
Details
Item | Thread Plug Gage |
Type | Go/NoGo (Plus/Minus) |
Class | 2B |
Material | Steel |
Finish | Unfinished |
Thread Type | UNC |
Application | Metalworking |
Meets/Exceeds | ANSI B1.2 |
Gauge Material | Steel |
Gauge Type | Go/No-Go (Plus/Minus) |
Thread Class | 2B |
Long Form Calibration Certificate | No |
Gauge Finish | Uncoated |
Handle Color | Black |
Thread Direction | Right Hand |
Included Certification | Certificate of Accuracy |
Standards | ASME B1.2 |
Handle Design | Double End |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Thread Class 2B, Thread Size 3/8 In.-16, Thread Type UNC, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5713)
- UNIBOR 1-3/4in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25156)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T25 Torx(R) Socket, 6 Points (42925)
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (26731D2B41440)
- INSIZE Thread Plug Gage, Thread Size 1/2"-13 (4131-1A1)
- INSIZE Thread Plug Gage, Thread Size 5/8"-11 (4131-5C1)
- INSIZE Thread Plug Gage, Thread Size 3/4"-10 (4131-3B1)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-1S)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-7S)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-6S)
- VERMONT GAGE Metric Thread Plug Gage 6H Other Measurement Tool (302148030)
- Insize Precision Gauges & Accessories