Shop All Plug Gauges
Insize
Thread Plug Gage, Thread Size 1/2"-14
Mfr # 4646-1A14
Zoro # G6541530
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class BS 21-1985
- Material Steel
- Finish Unfinished
- Thread Type BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4646-1A14
- Zoro # G6541530
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | 1/2"-14 |
Gage Diameter Range | 0.0039" to 0.0748" |
Gauge Diameter Range | 0.0039 in to 0.0748 in |
Dimension Type | Inch |
Details
Item | Taper Thread Plug Gage |
Type | Go/NoGo (Plus/Minus) |
Class | BS 21-1985 |
Material | Steel |
Finish | Unfinished |
Thread Type | BSPT |
Meets/Exceeds | BS 21-1985 |
Application | Metalworking |
Gauge Material | Steel |
Thread Direction | Right Hand |
Long Form Calibration Certificate | No |
Gauge Finish | Uncoated |
Standards | BS 21-1985 |
Gauge Type | Go/No-Go (Plus/Minus) |
Handle Design | Single End |
Handle Color | Black |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Single End, Thread Size 1/2 In.-14, Thread Type BSPT, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Long Form Calibration Certificate No, Standards BS 21-1985, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1983400)
- INGERSOLL-RAND Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 18,000 RPM (M2X180RG4)
- WIHA Nut Driver, 7/32 in., Solid, Ergo, Ins, 5 in. (32261)
- KT PRO TOOLS 1/2" Drive SAE, Metric, 47 pcs (A4005CR)
- INSIZE Thread Plug Gage, Thread Size M30x3.50 (4130-30)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-0S)
- INSIZE Thread Plug Gage, Thread Size M5x0.80 (4130-5)
- INSIZE Thread Plug Gage, Thread Size M48x5.00 (4130-48)
- INSIZE Thread Plug Gage, Thread Size M6x1.00 (4130-6)
- INSIZE Thread Plug Gage, Thread Size 1/2"-13 (4131-1A1)
- HHIP 1/4-28UNF 2B Go-Nogo Thread Plug Gage Set (4101-0222)
- Insize Precision Measuring Tools