Shop All Plug Gauges
Insize
Thread Plug Gage, Thread Size 1/2"-13
Mfr # 4131-1A1
Zoro # G6528702
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Steel
- Finish Unfinished
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4131-1A1
- Zoro # G6528702
- Country of Origin China
- Category Plug Gauges
Dimensions
Thread Size | 1/2"-13 |
Gage Diameter Range | 0.0039" to 0.0748" |
Gauge Diameter Range | 0.0039 in to 0.0748 in |
Dimension Type | Inch |
Details
Item | Thread Plug Gage |
Type | Go/NoGo (Plus/Minus) |
Class | 2B |
Material | Steel |
Finish | Unfinished |
Thread Type | UNC |
Meets/Exceeds | ANSI B1.2 |
Application | Metalworking |
Gauge Type | Go/No-Go (Plus/Minus) |
Included Certification | Certificate of Accuracy |
Gauge Finish | Uncoated |
Gauge Material | Steel |
Thread Class | 2B |
Long Form Calibration Certificate | No |
Handle Design | Double End |
Thread Direction | Right Hand |
Handle Color | Black |
Standards | ASME B1.2 |
Description
Threaded Plug Gauge, Dimension Type Inch, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Thread Class 2B, Thread Size 1/2 In.-13, Thread Type UNC, Gauge Finish Uncoated, Gauge Material Steel, Handle Color Black, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Standards ASME B1.2, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER 1-1/4" Carbide Tipped Hole Saw (600825)
- WARNER 50 Pack Single Edge Razor Blades in Safety Dispenser (11163)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Deep Imp (CMMT15899)
- BOSCH i-BOXX Tool Box, Plastic, Blue, 14-1/4 in W x 12-1/2 in D x 2-1/4 in H (I-BOXX53)
- INSIZE Thread Plug Gage, Thread Size #8-32 (4131-81)
- INSIZE Thread Plug Gage, Thread Size 3/4"-10 (4131-3B1)
- INSIZE Thread Plug Gage, Thread Size 5/8"-11 (4131-5C1)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-4S)
- INSIZE Thread Plug Gage, Thread Size 3/8"-16 (4131-3C1)
- INSIZE Pin Gage Handle, Metalworking, Steel (7341-3S)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-24 UNF 2A (371130550)
- Insize Plug Gauges