Shop All Coating & Ultrasonic Thickness Gauges
Insize
Thickness Gage, 0 to 78.74 mil, Digital
Mfr # ISO-1200FN
Zoro # G210930866
product price: $490.99
/ea
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Fe Zero Calibration Plate, NFe Zero Calibration Plate, Standard Foil
- Number of Batteries Required 2
- Minimum Thickness Measured 0 mil
- Testing Method Magnetic
- Calibration Certificate Type Not Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISO-1200FN
- Zoro # G210930866
- UPC # 6974029772931
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Battery Size | AAA |
Details
Item | COATING THICKNESS GAGE |
Includes | Fe Zero Calibration Plate, NFe Zero Calibration Plate, Standard Foil |
Number of Batteries Required | 2 |
Minimum Thickness Measured | 0 mil |
Testing Method | Magnetic |
Calibration Certificate Type | Not Certified |
Battery Voltage | 1.5V |
Number of Digits | 4 |
Number of Records Stored | 9 |
Thickness Measurement Accuracy | +/-2 micron m+3% L |
Maximum Thickness Measured | 78.74 mil |
Batteries Included | Yes |
Thickness Measurement Resolution | 0.01 mm (1 mm Less ThanRange Less Than2 mm); 0.1 micron m (Range Less Than100 micron m); 1 micron m (100 micron m Less ThanRange Less Than1000 micron m) |
Power Source | Battery |
Compatible Material | Ferrous Metal, Nonferrous Metal |
Display Type | Digital |
Description
COATING THICKNESS GAGE, Maximum Thickness Measured 78.74 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-2 micron m+3 Percent L, Calibration Certificate Type Not Certified, Display Type Digital, Number of Records Stored 9, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Industrial Pressure Gage, 15 Ss Gage (SG1-B10341N)
- FLIR Battery, For FLIR Ex Series (T199362ACC)
- ASHCROFT Pressure Transducer, Range 0 to 3000 psi, (G17M0242F23000#)
- FILL-RITE Flowmeter, For 1" Pipe, FNPT, 2 to 35 gpm (TT10AN)
- INSIZE Thickness Gage, 0 to 19.68 mil, Digital (IS0-8000FN)
- EXTECH Digital Ultrasonic Thickness Gauge (TKG100)
- PHASE II Ultrasonic Thickness Gauge, Thru-Coat, 5 Mhz, Inch/Metric, Memory, Software (UTG-2900)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. Pack of 12 (R7950/12)
- DEFELSKO Coating Gage, 0 to 60 Mils, 100,000 (FNS3-E)
- REED INSTRUMENTS Coating Thickness Gauge, 0-1000µm/0-40mils (CM-8822)
- DEFELSKO Ultrasonic Thickness Gage, 0.100 to 5 In (POSITECTOR UTG M1)
- Insize Coating & Ultrasonic Thickness Gauges