Shop All Coating & Ultrasonic Thickness Gauges
Insize
Thickness Gage, 0 to 78.74 mil, Digital
Mfr # ISO-1000FN
Zoro # G410930864
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fe Zero Calibration Plate, NFe Zero Calibration Plate, Standard Foil
- Compatible Material Ferrous Metal, Nonferrous Metal
- Calibration Certificate Type Not Certified
- Power Source Battery
- Number of Records Stored 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISO-1000FN
- Zoro # G410930864
- UPC # 6974029772924
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Battery Size | AAA |
Details
Item | COATING THICKNESS GAGE |
Includes | Fe Zero Calibration Plate, NFe Zero Calibration Plate, Standard Foil |
Compatible Material | Ferrous Metal, Nonferrous Metal |
Calibration Certificate Type | Not Certified |
Power Source | Battery |
Number of Records Stored | 9 |
Battery Voltage | 1.5V |
Number of Batteries Required | 2 |
Thickness Measurement Accuracy | +/-2 micron m+3% L |
Minimum Thickness Measured | 0 mil |
Testing Method | Magnetic |
Thickness Measurement Resolution | 0.01 mm (1 mm Less ThanRange Less Than2 mm); 0.1 micron m (Range Less Than100 micron m); 1 micron m (100 micron m Less ThanRange Less Than1000 micron m) |
Number of Digits | 4 |
Maximum Thickness Measured | 78.74 mil |
Batteries Included | Yes |
Display Type | Digital |
Description
COATING THICKNESS GAGE, Maximum Thickness Measured 78.74 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-2 micron m+3 Percent L, Calibration Certificate Type Not Certified, Display Type Digital, Number of Records Stored 9, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Red Spade Terminal (A039R)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 2500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-2500)
- SOLARLAND USA 10W/12V MULTICRYSTALLINE PANEL (SLP010-12U)
- HONEYWELL 0-100In-H2O 11-42V-Dc Differential Pressure Transmitter (STD725-E1HK2AS-1-A-AHT-11S-A-30A6-FX,F3,TP,PM-0000)
- INSIZE Thickness Gage, 0 to 19.68 mil, Digital (IS0-8000FN)
- EXTECH Coating Tester, Ferrous and Non-Ferrous (CG104)
- PHASE II Ultrasonic Thickness Gauge, Economy, 5Mhz, Inch/Metric (UTG-1500)
- REED INSTRUMENTS Replacement Probe, 0.78" dia., 5.0 MHz. (R7900-PROBE)
- TRIPLETT Thickness Gage, 0 to 49 mil, Digital (CTT42)
- DEFELSKO Coating Thickness Gage, Std, 0.5 - 40 Mils (PosiTector 200 B/Std)
- REED INSTRUMENTS Ultrasonic Couplant Gel, 4oz. Pack of 12 (R7950/12)
- Insize Coating & Ultrasonic Thickness Gauges