Shop All Thickness Gauges
Insize
Thickness Gage, 0 to 50 mil, Digital
Mfr # 9501-1200
Zoro # G5132952
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ferrous
- Calibration Certificate NIST
- Accuracy +/-(3%L+0.04) mil
- Data Storage Yes
- Base Material Ferrous Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 9501-1200
- Zoro # G5132952
- Country of Origin China
- Category Thickness Gauges
Dimensions
Battery Size | AA |
Description
The Insize 9501-1200 Coating Thickness Gage is the high-quality tool that will meet the demands of the job. The accuracy of this coating thickness gage is +/- mil. It has a base material of ferrous metals and measures 0 to 50 mil in thickness. This digital coating thickness gage comes with a USB interface, NIST calibration certificate, 500 data storage capacity and an AA battery type. The Insize Digital Coating Thickness Gage is the high-quality tool that will meet the demands of the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 9.0 lb. Polyurethane Dead Blow Hammer - Overall Length 30.00 (ABC10DB)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3124D)
- ONSRUD Routing End Mill, Spiral O, 3/16, 5/8, 2 (65-018)
- KO-KEN Socket Whitworth 5/8 12 Point 43mm 1/2 Sq. Drive (4405W-5/8)
- INSIZE Thickness Gage, 0-.5" (2365-055)
- INSIZE Step And Gap Gage, 0-.5"/0-12.7Mm (2168-12)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-800D)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2872-10)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-100D)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-32)
- STARRETT Thickness Gage, 0.009 In, 1/2 x 12 In (667-9)
- Insize Thickness Gauges