Shop All Coating & Ultrasonic Thickness Gauges
Insize
Thickness Gage, 0 to 19.68 mil, Digital
Mfr # IS0-8000FN
Zoro # G310930865
product price: $1,559.99
/ea
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Calibration Foils, Magnetic Induction Probe, Zero Calibration Plate
- Maximum Thickness Measured 19.68 mil
- Battery Size AAA
- Thickness Measurement Accuracy +/-0.5+2%L micron m
- Number of Records Stored 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IS0-8000FN
- Zoro # G310930865
- UPC # 6974029771361
- Country of Origin China
- Category Coating & Ultrasonic Thickness Gauges
Dimensions
Battery Size | AAA |
Details
Item | COATING THICKNESS GAGE (HIGH PRECISION) |
Includes | Calibration Foils, Magnetic Induction Probe, Zero Calibration Plate |
Maximum Thickness Measured | 19.68 mil |
Thickness Measurement Accuracy | +/-0.5+2%L micron m |
Number of Records Stored | 9 |
Number of Batteries Required | 4 |
Calibration Certificate Type | Not Certified |
Number of Digits | 3 |
Batteries Included | Yes |
Testing Method | Magnetic |
Battery Voltage | 1.5V |
Compatible Material | Ferrous Metal, Nonferrous Metal |
Power Source | Battery |
Thickness Measurement Resolution | 0.1 micron m (Range Less Than100 micron m); 1 micron m (100 micron m Less ThanRange Less Than500 micron m) |
Minimum Thickness Measured | 0 mil |
Display Type | Digital |
Description
COATING THICKNESS GAGE (HIGH PRECISION), Maximum Thickness Measured 19.68 mil, Minimum Thickness Measured 0 mil, Thickness Measurement Accuracy +/-0.5+2 PercentL micron m, Calibration Certificate Type Not Certified, Display Type Digital, Number of Records Stored 9, Testing Method Magnetic, Compatible Material Ferrous Metal, Nonferrous Metal, Thickness Measurement Resolution 0.1 micron m (Range less than 100 micron m); 1 micron m (100 micron m less than Range less than 500 micron m)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Stretch Wrap Film, 18"x1500ft, 80 G, 4RL (S51001)
- FLUKE Test Lead, 18 In. L, Black/Red, 1000VAC (T5-RLS)
- WEKSLER Snubber, Pressure, Filter, 1/2 In, SS (A05E)
- MILWAUKEE TOOL M-Spector Flex 3 ft. Inspection Camera Cable w/ Pivot View (48-53-0155)
- DEFELSKO Coating Thickness Gage (FN3)
- REED INSTRUMENTS Coating Thickness Gauge, 0-1000µm/0-40mils (CM-8822)
- DEFELSKO Coating Gage, 0 to 60 Mils, 100,000 (FNS3-E)
- DEFELSKO Coating Gage, Ferrous, 0-60 Mils, 250 Tests (FS1-E)
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS3)
- TRIPLETT Thickness Gage, 0 to 49 mil, Digital (CTT42)
- DEFELSKO Coating Gage, Advanced, 0.5 - 40 Mils (PosiTector 200 B/Adv)
- Insize Coating & Ultrasonic Thickness Gauges