Shop All Thickness Gauges
Insize
Thickness Gage, 0-.5"
Mfr # 2365-055
Zoro # G800454437
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.0008 in
- Dial Reading 0 to 0.5 in
- Contact Type Flat
- Graduations 0.0005 in
- Measuring Range (In./mm) 0 to 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2365-055
- Zoro # G800454437
- UPC # 6928640329852
- Country of Origin Unknown
- Category Thickness Gauges
Dimensions
Dial Size | 2.283 in |
Details
Accuracy | +/-0.0008 in |
Dial Reading | 0 to 0.5 in |
Contact Type | Flat |
Graduations | 0.0005 in |
Measuring Range (In./mm) | 0 to 0.5 in |
Anvil Material | Ceramic |
Description
Thickness Gage, 0-.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in .H, 11, PR (B-123-H11-M)
- STARRETT Grey Flex, High Carbon Steel, Hand Hacksaw Blade, 12" X 1/2" X .025" - 300Mm X 13Mm X 0.65Mm, 32 TPI (GF1232)
- VAUGHAN Ball Pein Hammer, 24 oz, Fiberglass Handle (FS224)
- GYROS T-Handle Tap Wrench #7-14 Capacity (94-01714)
- INSIZE Digital Thickness Gauge, Acc +/-0.0002 in (2871-101)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-100D)
- INSIZE Adj. Go/No-Go Snap Gauge, (2187-32)
- INSIZE UT Thickness Gage, MaxFreq 15MHz (ISU-700D)
- INSIZE Digital Thickness Gauge, Acc +/-0.0008 in (2872-10)
- INSIZE UT Thickness Gage, MaxFreq 5MHz (ISU-250C)
- IGAGING 1" Digital Thickness Gauge Set - 400-TE18 (400-TE18)
- Insize Precision Measuring Tools